Feed-Through Wireway, Type 4X, 6" x 6" x 36", Stainless Steel

Item #: 0691893

Cat #: 6636-4XSWT

UPC: 782051172218

$ 2679.43 EA
Company wide:
0 in stock
Documents & Guides
Wiring Trough, Type 4X, Lift-Off Cover, Stainless Steel, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length

Overview

Wiring Trough, Type 4X, Lift-Off Cover, Stainless Steel, Size: 6 Inch Width, 6 Inch Depth, 3 Foot Length
Also known as: 782051172218, 6636-4XSWT, CIR66364XSWT

Specifications

Material: Stainless Steel
Height: 6 in
Length: 36 in
Width: 6 in
IP/NEMA Rating: NEMA 4X
Material: Stainless Steel
Length: 36 in
IP/NEMA Rating: NEMA 4X
Height: 6 in
Width: 6 in