Dr250a Inlet

Item #: 0691881

Cat #: 39-28243-K04

UPC: 784474609494

$ 1347.69 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 4 To 4/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 10 Kamp, Standard: Ul, Iec, Ce, Size: 5.12 Diax 3.11in, Amperage Rating: 250amp, Voltage Rating: 480v, Material: Metal, Color:blue, Temperat

Overview

Inlet, Enclosure NEMA 3r, Ip54/ip55, Wiring Capacity 4 To 4/0 Awg, Polarity 3 Pole, Ground, Short Circuit Rating 10 Kamp, Standard: Ul, Iec, Ce, Size: 5.12 Diax 3.11in, Amperage Rating: 250amp, Voltage Rating: 480v, Material: Metal, Color:blue, Temperat
Also known as: 784474609494, 39-28243-K04, MEL3928243K04

Specifications

No Specifications Available