
$ 1897.68 EA
Company wide:
9
in stock
Documents & Guides
No Documents Available
Receptacle, With Ground, Short Circuit Rating 10 Kamp, Standard: Ul, Iec, Ce, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 To 4/0awg, Amperage Rating: 250amp, Voltage Rating: 480v, Material: Metal, Color: Blue, NEMA Rating: NEMA 3r,ip54/ip55, Siz
Overview
Receptacle, With Ground, Short Circuit Rating 10 Kamp, Standard: Ul, Iec, Ce, Number Of Poles: 3, Number Of Wires: 4, Wire Size: 4 To 4/0awg, Amperage Rating: 250amp, Voltage Rating: 480v, Material: Metal, Color: Blue, NEMA Rating: NEMA 3r,ip54/ip55, Siz
Also known as: 784474609500, 39-24243-K04, MEL3924243K04
Specifications
No Specifications Available