Power Supply, 115VAC, 12VAC, 20VA, Wall Mount

Item #: 0691845

Cat #: TP1220

UPC: 782239930555

$ 22.60 EA
Company wide:
6 in stock
Documents & Guides
Wall Mount Power Supply. Primary Voltage: 120V AC. Secondary Voltage: 12V AC, 20 VA, 1.7 Amp. Auto-Reset Overload Protection, LED Power Identification. Terminal Connection for Secondary Voltage; Grounding Prong & Terminal.

Overview

Wall Mount Power Supply. Primary Voltage: 120V AC. Secondary Voltage: 12V AC, 20 VA, 1.7 Amp. Auto-Reset Overload Protection, LED Power Identification. Terminal Connection for Secondary Voltage; Grounding Prong & Terminal.

Altronix TP1220 transformer provides 12VAC with a total of 1.7A output current.

Also known as: 782239930555, TP1220, ALXTP1220

Specifications

Phase: 1
Mounting: Plug
Volt Amps: 20
Amps: 1.700
Secondary Voltage: 12
Primary Voltage: 120
Phase: 1
Volt Amps: 20
Secondary Voltage: 12
Mounting: Plug
Amps: 1.700
Primary Voltage: 120