Jumper Bar, Type: BJMI5

Item #: 0691842

Cat #: 0176 278.16

UPC: 662019962955

$ 2.50 EA
Company wide:
0 in stock
Assembled Jumper Bar with IP20 Protection. 2 Pole. 24 Amp. Type: BJMI5. Used with 2.5 mm² Blocks.

Overview

Assembled Jumper Bar with IP20 Protection. 2 Pole. 24 Amp. Type: BJMI5. Used with 2.5 mm² Blocks.
Also known as: 662019962955, 0176 278.16, ENT1SNA176278R1600

Specifications

Amps: 24
Type: Assembled, Jumper Bar
Family / Style: Entrelec
Amps: 24
Family / Style: Entrelec
Type: Assembled, Jumper Bar