Commercial Ceiling Fan, 3-Blade, 56", Brown, 120V

Item #: 0691830

Cat #: 56011

UPC: 098319013613

Company wide:
0 in stock
Documents & Guides
Commercial Ceiling Fan, 3-Blade, 56 Inch, Brown, 120V

Overview

Commercial Ceiling Fan, 3-Blade, 56 Inch, Brown, 120V
Also known as: 098319013613, 56011, MRY56011

Specifications

Color: Brown
Volts AC: 120
Length: 56 in
Color: Brown
Length: 56 in
Volts AC: 120