EASY POWER SUPPLY

Item #: 0691797

Cat #: EASY200-POW

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
20/250 mA, Power Supply. EASY/MFD Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 12/24V DC. Rated Output Current: 20mA @ 12V DC, 250 mA @ 24V DC.

Overview

20/250 mA, Power Supply. EASY/MFD Series. 1-Phase. Rated Input Voltage: 100 - 240V AC. Rated Output Voltage: 12/24V DC. Rated Output Current: 20mA @ 12V DC, 250 mA @ 24V DC.
Also known as: EASY200-POW, CUTEASY200POW

Specifications

Type: Power Supply
Mounting: DIN Rail
Volts AC Range: 100 - 240
Volts DC: 12/24
Type: Power Supply
Volts AC Range: 100 - 240
Mounting: DIN Rail
Volts DC: 12/24