PIR Occupancy Sensor, 360°, White

Item #: 0691791

Cat #: CI-305

UPC: 754182914319

$ 151.88 EA
Company wide:
47 in stock
PIR Sensor, 360°, Ceiling Mount, 18- 24VDC/VAC, Half Wave Rectified AC, Coverage: 1200 Square Ft., White

Overview

PIR Sensor, 360°, Ceiling Mount, 18- 24VDC/VAC, Half Wave Rectified AC, Coverage: 1200 Square Ft., White

Wattstopper’s CI-300 Passive infrared (PIR) Ceiling Sensors automatically turn lighting on and off based on occupancy. The sensor mounts on the ceiling with a flat, low-profile appearance and provides 360 degrees of coverage.

Also known as: 754182914319, CI-305, WATCI305

Specifications

Color: White
Angle: 360°
Color: White
Angle: 360°