OUTDOOR PENDANT 1LT

Item #: 0691760

Cat #: 9835TZ

UPC: 783927175845

$ 119.99 EA
Company wide:
0 in stock
Documents & Guides
OUTDOOR PENDANT 1LT

Overview

OUTDOOR PENDANT 1LT
Also known as: 783927175845, 9835TZ, KIC9835TZ

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Tannery Bronze
Volts AC: 120
Mounting: Pendant
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Tannery Bronze
Mounting: Pendant
Wattage: 100
Volts AC: 120
Light Technology: Incandescent