Marking SHAPE, DOT, 2.00", 250/RL, BU

Item #: 0691758

Cat #: PFMD2BLU

UPC: 613056105454

Call for price
Company wide:
0 in stock
Documents & Guides
Marking Shape, Dot, 2", 250/RL, BU

Overview

Marking Shape, Dot, 2", 250/RL, BU
Also known as: 613056105454, PFMD2BLU, PDTPFMD2BLU

Specifications

Color: Blue
Material: Vinyl
Color: Blue
Material: Vinyl