Compression Lug, Copper, 2-Hole

Item #: 0691722

Cat #: LCC500-14BF-6

UPC: 074983902477

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, 500 kcmil Wire, 1/4" Stud Hole, 3/4 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, 500 kcmil Wire, 1/4" Stud Hole, 3/4 Hole Spacing, 90° Angle Tongue
Also known as: 074983902477, LCC500-14BF-6, PDTLCC50014BF6

Specifications

Material: Copper
Mounting: 2-Hole
Allowable Gauge Range: 500
Material: Copper
Allowable Gauge Range: 500
Mounting: 2-Hole