Cable Connector, AC/MC, 2", Two Screw, Zinc Die Cast

Item #: 0691720

Cat #: 8407

UPC: 018997084071

$ 28.29 EA
Company wide:
53 in stock
2 inch, Die-Cast Cable Connector - 2 inch, K.O. Size, Refer to Diagram: A = 0.750", B = 1.540", C = 2.594"

Overview

2 inch, Die-Cast Cable Connector - 2 inch, K.O. Size, Refer to Diagram: A = 0.750", B = 1.540", C = 2.594"

Zinc die-cast, 2" knockout cable connector with round end stop. End stop diameter: 1.750". Accommodates a cable range of 1.640" to 2.040". Secures to knockout with a locknut.

Also known as: 018997084071, 8407, ARL8407

Specifications

Diameter: 2 in
Diameter: 2 in