Slide Dimmer, 1600W, Nova, Light Almond

Item #: 0691698

Cat #: NLV-2003P-LA

UPC: 027557090483

Company wide:
0 in stock
Documents & Guides
Nova Slide Dimmer, 1600W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Light Almond.

Overview

Nova Slide Dimmer, 1600W, 120V, 3-Way/Single-Pole, Magnetic Low Voltage (Or Neon/Cold Cathode), Slide-To-Off, Color: Light Almond.

Nova Dimmer, Magnetic Low-Voltage, 3-way/single-pole (large control), preset, 120V/2000VA (1600W) in light almond

Also known as: 027557090483, NLV-2003P-LA, LUTNLV2003PLA

Specifications

Type: 3-Way, Slide, Low Voltage, Magnetic
Color: Light Almond
Volts AC: 120
Mounting: Surface
Poles: 1
Wattage: 1600
Family / Style: Nova
Type: 3-Way, Slide, Low Voltage, Magnetic
Volts AC: 120
Poles: 1
Family / Style: Nova
Color: Light Almond
Mounting: Surface
Wattage: 1600