Threaded Coupler for Copper-Bonded Ground Rod, Threaded, Silicon Bronze, 1" dia

Item #: 0691661

Cat #: CR100

UPC: 782856306757

$ 122.20 EA
Company wide:
0 in stock
Documents & Guides
Corrosion-resistant couplings ensure permanent, low resistance copper-to-copper connections. They are corrosion-resistant couplings ensure permanent, low resistance copper-to-copper connections. These are used for 1/2" ground rods.

Overview

Corrosion-resistant couplings ensure permanent, low resistance copper-to-copper connections. They are corrosion-resistant couplings ensure permanent, low resistance copper-to-copper connections. These are used for 1/2" ground rods.

Corrosion-resistant couplings ensure permanent, low resistance copper-to-copper connections.

Also known as: 782856306757, CR100, CADCR100

Features & Benefits

  • High-strength couplings are threaded and chamfered at both ends for easy driving
  • Corrosion-resistant couplings ensure permanent, low resistance copper-to-copper connections

Specifications

Material: Silicon Bronze
Standards: California Proposition 65
Weight: 0.780 lb
Material: Silicon Bronze
Weight: 0.780 lb
Standards: California Proposition 65