Wired Chime Kit, Illuminated, 2-Pushbuttons, Surface Mount, White

Item #: 0691626

Cat #: BK125LWH

UPC: 784891030062

$ 31.88 EA
Company wide:
728 in stock
Wired Chime Kit, Includes: (2) Illuminated, Pushbutton (2 7/8"H x 1"W x 3/4"D), (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (9"H x 5"W x 2"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.

Overview

Wired Chime Kit, Includes: (2) Illuminated, Pushbutton (2 7/8"H x 1"W x 3/4"D), (1) 2-Note Chime, Color: White, Voltage: 16V AC, Surface Mount (9"H x 5"W x 2"D), and (1) Transformer, 120V Primary, 16V Secondary, 10VA.

High quality and innovative styles set NuTone Builder Doorbell Kits apart from the others. Chime kits feature a graceful curved style cover with a rich, textured face. Sold in multiples to support housing projects, this chime is the perfect complement to the high quality materials today’s consumers expect.

Also known as: 784891030062, BK125LWH, NUTBK125LWH

Specifications

Mounting: Surface
Volts AC: 16
Material: Plastic
Color: White
Type: Chime Kit
Mounting: Surface
Material: Plastic
Type: Chime Kit
Volts AC: 16
Color: White