Marking SHAPE, ARROW, 4.00", 250/RL, YL

Item #: 0691620

Cat #: PFMA4YEL

UPC: 613056105294

Call for price
Company wide:
0 in stock
Documents & Guides
Marking Shape (Arrow) to create visible and safe pathways in low-light and emergency blackout situations, 4in, Polyester, Permanent self-adhesive back with peel-off liner, Apply to clean, smooth, dry surface, Yellow, Roll of 250.

Overview

Marking Shape (Arrow) to create visible and safe pathways in low-light and emergency blackout situations, 4in, Polyester, Permanent self-adhesive back with peel-off liner, Apply to clean, smooth, dry surface, Yellow, Roll of 250.
Also known as: 613056105294, PFMA4YEL, PDTPFMA4YEL

Specifications

Material: Vinyl
Color: Yellow
Material: Vinyl
Color: Yellow