Compression Lug, Copper, 2-Hole

Item #: 0691619

Cat #: LCC4-38DW-L

UPC: 074983797851

$ 14.19 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 3/8" Stud Hole, 1 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 3/8" Stud Hole, 1 Hole Spacing
Also known as: 074983797851, LCC4-38DW-L, PDTLCC438DWL

Specifications

Material: Copper
Color: Gray
Stud Size: 3/8 in
Material: Copper
Stud Size: 3/8 in
Color: Gray