Electronic Dimming Ballast, Compact Fluorescent, 2-Lamp, 40W, 120-277V

Item #: 0691609

Cat #: IZT2TTS40SC35M

UPC: 781087036556

Call for price
Company wide:
0 in stock
Documents & Guides
Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 40, 120-277 Volt

Overview

Electronic Dimming Ballast, Compact Fluorescent, Programmed Start, 2-Lamp, Lamp Wattage: 40, 120-277 Volt
Also known as: 781087036556, IZT2TTS40SC35M, ADVIZT2TTS40SC35M

Specifications

Wattage: 40
Type: Electronic
Dimmable: Yes
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 40
Dimmable: Yes
Volts AC Range: 120 - 277
Type: Electronic
Light Technology: Fluorescent