3IN TC HSG & TRIM

Item #: 0691606

Cat #: TC18-184B-WH

UPC: 661209020222

Company wide:
0 in stock
Documents & Guides
Juno 3in TC18, Incandescent, Complete Fixture

Overview

Juno 3in TC18, Incandescent, Complete Fixture
Also known as: 661209020222, TC18-184B-WH, JUNTC18184BWH

Specifications

Diameter: 3 in
Type: 3" Line Voltage Housing
Diameter: 3 in
Type: 3" Line Voltage Housing