Marking SHAPE, ARROW, 3.00", 250/RL, OR

Item #: 0691569

Cat #: PFMA3ORN

UPC: 613056105195

Call for price
Company wide:
0 in stock
Documents & Guides
Marking Shape (Arrow) to create visible and safe pathways in low-light and emergency blackout situations, 3in, Polyester, Permanent self-adhesive back with peel-off liner, Apply to clean, smooth, dry surface, Orange, Roll of 250.

Overview

Marking Shape (Arrow) to create visible and safe pathways in low-light and emergency blackout situations, 3in, Polyester, Permanent self-adhesive back with peel-off liner, Apply to clean, smooth, dry surface, Orange, Roll of 250.
Also known as: 613056105195, PFMA3ORN, PDTPFMA3ORN

Specifications

Material: Vinyl
Color: Orange
Material: Vinyl
Color: Orange