6" Red Hex Bit

Item #: 0691565

Cat #: 70561R

UPC: 625912705616

$ 14.71 EA
Company wide:
134 in stock
Documents & Guides
Power Bit, Hex, Hex Shank Size: 1/4", Length: 6", Color: Red.

Overview

Power Bit, Hex, Hex Shank Size: 1/4", Length: 6", Color: Red.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912705616, 70561R, RAK70561R

Specifications

Diameter: 1/4 in
Type: Hex Driver
Diameter: 1/4 in
Type: Hex Driver