Marking SHAPE, ARROW, 3.00", 250/RL, GN

Item #: 0691562

Cat #: PFMA3GRN

UPC: 613056105188

Call for price
Company wide:
0 in stock
Documents & Guides
Marking Shape (Arrow) to create visible and safe pathways in low-light and emergency blackout situations, 3in, Polyester, Permanent self-adhesive back with peel-off liner, Apply to clean, smooth, dry surface, Green, Roll of 250.

Overview

Marking Shape (Arrow) to create visible and safe pathways in low-light and emergency blackout situations, 3in, Polyester, Permanent self-adhesive back with peel-off liner, Apply to clean, smooth, dry surface, Green, Roll of 250.
Also known as: 613056105188, PFMA3GRN, PDTPFMA3GRN

Specifications

Color: Green
Material: Vinyl
Color: Green
Material: Vinyl