Hex Bit, 6"

Item #: 0691558

Cat #: 70661Y

UPC: 625912706613

$ 14.71 EA
Company wide:
181 in stock
Documents & Guides
Hex Bit, Hex Shank Size: 5/16", Length: 6", Color: Yellow.

Overview

Hex Bit, Hex Shank Size: 5/16", Length: 6", Color: Yellow.

Color coding? It’s so simple, but it works. Racky Bits are easier to use and harder to lose, saving you a ton of time. Mfg Note: The most popular color coded bits on the market, period.

Also known as: 625912706613, 70661Y, RAK70661Y, 5/16 driver

Specifications

Length: 6 in
Type: Hex Driver
Diameter: 5/16 in
Length: 6 in
Diameter: 5/16 in
Type: Hex Driver