Marking SHAPE, ARROW, 3.00", 250/RL, BK

Item #: 0691557

Cat #: PFMA3BLK

UPC: 613056105164

Call for price
Company wide:
0 in stock
Documents & Guides
Marking Shape (Arrow) to create visible and safe pathways in low-light and emergency blackout situations, 3in, Polyester, Permanent self-adhesive back with peel-off liner, Apply to clean, smooth, dry surface, Black, Roll of 250.

Overview

Marking Shape (Arrow) to create visible and safe pathways in low-light and emergency blackout situations, 3in, Polyester, Permanent self-adhesive back with peel-off liner, Apply to clean, smooth, dry surface, Black, Roll of 250.
Also known as: 613056105164, PFMA3BLK, PDTPFMA3BLK

Specifications

Material: Vinyl
Color: Black
Material: Vinyl
Color: Black