15 Amp, 120V AC, In-Line GFCI, 3ft Cord

Item #: 0691539

Cat #: 66693

UPC: 045131442558

Company wide:
0 in stock
Documents & Guides
15 Amp, 120 Volt, 3 ft. Cord Set, Molded-On NEMA Plug (5-15P) and Triple-Tap Connector (5-15R), Straight Blade, Automatic Reset GFCI Device, 12-3 SJTW Cord, RoHS Compliant.

Overview

15 Amp, 120 Volt, 3 ft. Cord Set, Molded-On NEMA Plug (5-15P) and Triple-Tap Connector (5-15R), Straight Blade, Automatic Reset GFCI Device, 12-3 SJTW Cord, RoHS Compliant.
Also known as: 045131442558, 66693, LEV66693, Fountain, shorty gfi tri tap

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Volts AC: 120
Type: Connector, GFCI
Length: 3 ft
Gauge: 12 AWG
Amps: 15
Color: Yellow
NEMA Configuration: 5-15P, 5-15R
Volts AC: 120
Length: 3 ft
Amps: 15
Conductors: 3
Type: Connector, GFCI
Gauge: 12 AWG
Color: Yellow