Compression Lug, Copper, 2-Hole

Item #: 0691538

Cat #: LCC4-14AW-L

UPC: 074983797837

$ 12.87 EA
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 1/4 Stud Hole, .63 Hole Spacing

Overview

Compression Lug, Copper, 2-Hole, Long Barrel with Window, #4 — #3 AWG STR, #2 AWG SOL Wire, 1/4 Stud Hole, .63 Hole Spacing
Also known as: 074983797837, LCC4-14AW-L, PDTLCC414AWL

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 1/4 in
Material: Copper
Stud Size: 1/4 in
Mounting: 2-Hole