Marking SHAPE, ARROW, 2.00", 250/RL, RD

Item #: 0691523

Cat #: PFMA2RED

UPC: 613056105133

Call for price
Company wide:
0 in stock
Documents & Guides
Marking Shape (Arrow) to create visible and safe pathways in low-light and emergency blackout situations, 2in, Polyester, Permanent self-adhesive back with peel-off liner, Apply to clean, smooth, dry surface, Red, Roll of 250.

Overview

Marking Shape (Arrow) to create visible and safe pathways in low-light and emergency blackout situations, 2in, Polyester, Permanent self-adhesive back with peel-off liner, Apply to clean, smooth, dry surface, Red, Roll of 250.
Also known as: 613056105133, PFMA2RED, PDTPFMA2RED

Specifications

Color: Red
Material: Vinyl
Color: Red
Material: Vinyl