Electric Cable Cutter

Item #: 0691400

Cat #: ESC85L11

UPC: 783310521198

Company wide:
0 in stock
Documents & Guides
Electric Cable CutterCable Cutter with 120 V Charger, Length: 16"

Overview

Electric Cable CutterCable Cutter with 120 V Charger, Length: 16"

For cutting large diameter underground power and communications cables State of the art 18V lithium ion (Li-ion) battery provides 70% more cycles per charge and faster cycle times Retraction Stop allows the operator to stop the ram retraction at any point simply by tapping the trigger, and then starting the next cutting cycle from that point saving time and energy LED light provides the operator with the battery charge and tool maintenance status Two-stage hydraulic system provides fast advance and power speeds, saving time Scissor-style blades are easy to fit around cables Side handle enhances operator control Forward handle position improves tool balance One trigger controls all tool functions Cutting head rotates 350° Tools automatically retract when the cutting cycle is complete Overmolded tacky grip areas make gripping the tool easier and more comfortable LED work light illuminates dark work areas Greenlee battery-powered cutting tools now use bio-degradable oil Smart chargers control the charging current, charging voltage and battery temperatureto maximize battery life Available with 120V, 12V or 230V battery charger or with 120V or 230V corded adapter in place of batteries and charger

Also known as: 783310521198, ESC85L11, GREESC85L11, Robo Chops

Specifications

Volts DC: 120
Type: Battery Powered, Cutter - Cable Type, Charger
Volts DC: 120
Type: Battery Powered, Cutter - Cable Type, Charger