Non-Metallic Cable Ripper

Item #: 0691367

Cat #: 0252-11

UPC: 783310563006

$ 7.70 EA
Company wide:
3 in stock
Documents & Guides
Non-Metallic Cable Ripper, Capacity: NM-B (10/2, 12/2, 14/2), Length: 3-5/8"

Overview

Non-Metallic Cable Ripper, Capacity: NM-B (10/2, 12/2, 14/2), Length: 3-5/8"

Slits outer jacket of NM-B 10/2, 12/2, 14/2 and other non-metallic (NM) sheathed cable-Wire gauge on handle for identifying #6 to #14 AWG-Corrosion-resistant zinc plating-Side-entry design for end or mid-run slitting of jacket- Note: This is not an insulated tool

Also known as: 783310563006, 0252-11, GRE025211

Specifications

Type: Stripper, Ripper
Gauge: 10 AWG, 12 AWG, 14 AWG
Length: 3 5/8 in
Type: Stripper, Ripper
Length: 3 5/8 in
Gauge: 10 AWG, 12 AWG, 14 AWG