Flexible Power Cable Tap Splice Kit, Single/Multiple

Item #: 0691346

Cat #: 82-BF1

UPC: 051128591758

$ 168.98 EA
Company wide:
0 in stock
Flexible Power Cable Tap Splice Kit, Single: 0.25 - 0.80 Inch, 1kV, 1/0 AWG, Multiple: 0.25 - 0.80 Inch, 600 Volt, For Use With Non-Shielded Cables.

Overview

Flexible Power Cable Tap Splice Kit, Single: 0.25 - 0.80 Inch, 1kV, 1/0 AWG, Multiple: 0.25 - 0.80 Inch, 600 Volt, For Use With Non-Shielded Cables.

3M™ 82-BF1 Series Resin Compression C-Tap Cable Splice Kit is designed for tap splice on non-shielded portable power cables and cords. This kit is suitable for use on single- or multi-conductor cables using a compression C-tap connector. The tap splice can accommodate cables and cords that are rated up to 1 kV.

Also known as: 051128591758, 82-BF1, MMM82BF1

Specifications

Color: Natural
Color: Natural