
Switch/Outlet Box, 1-Gang, Depth: 3-1/2", Non-Metallic
Item #: 0691298
Cat #: F101H
UPC: 018997436344
$ 3.69 EA
Company wide:
591
in stock
Switch/Outlet Box, 1-Gang, Screw-On, New/Old Work, Non-Metallic, Depth: 3-1/2". Cubic Inches: 22". Horizontal Mount.
Overview
Switch/Outlet Box, 1-Gang, Screw-On, New/Old Work, Non-Metallic, Depth: 3-1/2". Cubic Inches: 22". Horizontal Mount.
Fast and easy to install, Arlington’s versatile outlet box is the ONE-BOX for new or old work. It mounts directly to a wood or steel stud for a super secure installation. Angled screws inside the ONE-BOX affix it firmly to the stud. It has no wings so there’s no wobble. NEW WORK ONE-BOX set too far forward or back? No problem. Back the screws out and adjust it. OLD WORK ONE-BOX provides a secure installation. It mounts directly to the stud, not just the drywall.
Also known as: 018997436344, F101H, ARLF101H
Specifications
| Depth: | 3 1/2 in |
| Color: | Black |
| Material: | Plastic |
| Gangs: | 1 |
| Cubic Inches: | 22 in³ |
| Depth: | 3 1/2 in |
| Material: | Plastic |
| Cubic Inches: | 22 in³ |
| Color: | Black |
| Gangs: | 1 |