Cable Tie, 7.4"L (188mm), Standard, Nylon, White

Item #: 0691279

Cat #: 1SM232FA145UNV1

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
DAY 1SM232 FA145 UNV 112EB 1W

Overview

DAY 1SM232 FA145 UNV 112EB 1W
Also known as: 1SM232FA145UNV1, DAY1SM232FA145UNV1

Specifications

No Specifications Available