
Multi-Wattage 240/208V Wall Heater, Ivory, w/stat
Item #: 0691277
Cat #: HF3315TRP
UPC: 686334380560
$ 690.53 EA
Company wide:
0
in stock
Documents & Guides
3310 Series Fan Forced Wall Heater, 3000/2250/1500/1125W, 240/208V, with Summer Fan Switch, Built-in Single Pole Thermostat, Ivory grill
Overview
3310 Series Fan Forced Wall Heater, 3000/2250/1500/1125W, 240/208V, with Summer Fan Switch, Built-in Single Pole Thermostat, Ivory grill
Also known as: 686334380560, HF3315TRP, TPIHF3315TRP
Specifications
| Wattage: | 1500, 1125, 2250, 3000 |
| Color: | Ivory |
| Volts AC: | 240, 208 |
| Mounting: | Wall |
| Standards: | California Proposition 65 |
| Wattage: | 1500, 1125, 2250, 3000 |
| Volts AC: | 240, 208 |
| Standards: | California Proposition 65 |
| Color: | Ivory |
| Mounting: | Wall |