Safety Switch, 400A, 2P, 240V, Type DG, Fusible, NEMA 3R

Item #: 0691251

Cat #: DG225FRK

UPC: 782114001950

$ 3160.54 EA
Company wide:
0 in stock
400 Amp, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Volt AC, NEMA 3R

Overview

400 Amp, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible Without Neutral, 240 Volt AC, NEMA 3R
Also known as: 782114001950, DG225FRK, CUTDG225FRK

Specifications

Volts DC: 250
Poles: 2
Amps: 400
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 240
Volts DC: 250
Amps: 400
IP/NEMA Rating: NEMA 1
Poles: 2
Mounting: Surface
Volts AC: 240