23W S8 Mini Incandescent Lamp

Item #: 0691240

Cat #: S6955

UPC: 045923069550

Company wide:
0 in stock
23.04 Watt miniature; S8; 200 Average rated hours; Bayonet Single Contact Base; 12.8 Volt

Overview

23.04 Watt miniature; S8; 200 Average rated hours; Bayonet Single Contact Base; 12.8 Volt
Also known as: 045923069550, S6955, SATS6955

Specifications

Shape: S8 (Straight)
Wattage: 23.040
Light Technology: Incandescent
Dimmable: No
Base: Bayonet (BA15s)
Shape: S8 (Straight)
Light Technology: Incandescent
Base: Bayonet (BA15s)
Wattage: 23.040
Dimmable: No