Compression Lug, Copper, 2-Hole

Item #: 0691209

Cat #: LCC4/0-56DH-X

UPC: 074983901715

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, 4/0 AWG Wire, 5/16" Stud Hole, 1 Hole Spacing, 45° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, 4/0 AWG Wire, 5/16" Stud Hole, 1 Hole Spacing, 45° Angle Tongue
Also known as: 074983901715, LCC4/0-56DH-X, PDTLCC4056DHX

Specifications

Material: Copper
Mounting: 2-Hole
Angle: 45°
Stud Size: 5/16 in
Allowable Gauge Range: 4/0
Material: Copper
Angle: 45°
Allowable Gauge Range: 4/0
Mounting: 2-Hole
Stud Size: 5/16 in