Compression Lug, Copper, 2-Hole

Item #: 0691201

Cat #: LCC4/0-38F-X

UPC: 074983901876

Call for price
Company wide:
0 in stock
Compression Lug, Copper, 2-Hole, Long Barrel, 4/0 AWG Wire, 3/8" Stud Hole, 1 3/4 Hole Spacing, 90° Angle Tongue

Overview

Compression Lug, Copper, 2-Hole, Long Barrel, 4/0 AWG Wire, 3/8" Stud Hole, 1 3/4 Hole Spacing, 90° Angle Tongue
Also known as: 074983901876, LCC4/0-38F-X, PDTLCC4038FX

Specifications

Material: Copper
Mounting: 2-Hole
Stud Size: 3/8 in
Allowable Gauge Range: 4/0
Material: Copper
Stud Size: 3/8 in
Mounting: 2-Hole
Allowable Gauge Range: 4/0