TPP COMM POLE 12FT. 2V

Item #: 0691136

Cat #: 30TC-212V

UPC: 786776541694

$ 463.28 EA
Company wide:
4 in stock
Single-compartment pole. Nominal material thickness .040" (1.0mm). Furnished unwired without outlets. Mounting hardware, entrance end fitting and ceiling trim plates furnished. Length: 12'5" (3.8m).

Overview

Single-compartment pole. Nominal material thickness .040" (1.0mm). Furnished unwired without outlets. Mounting hardware, entrance end fitting and ceiling trim plates furnished. Length: 12'5" (3.8m).
Also known as: 786776541694, 30TC-212V, WMD30TC212V

Specifications

Color: Ivory
Material: Steel
Length: 10.420 ft
Color: Ivory
Length: 10.420 ft
Material: Steel