75W JDR Halogen Lamp, Clear

Item #: 0691106

Cat #: S3115

UPC: 045923031151

Company wide:
0 in stock
75 Watt; Halogen; JDR; Clear; 2000 Average rated hours; 700 Lumens; Intermediate Base; 120 Volt

Overview

75 Watt; Halogen; JDR; Clear; 2000 Average rated hours; 700 Lumens; Intermediate Base; 120 Volt
Also known as: 045923031151, S3115, SATS3115

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 75
Volts AC: 120
Color Rendering Index (CRI): 100
Base: Intermediate Screw (E17)
Lumens: 700
Dimmable: Yes
Light Technology: Halogen
Color Temperature: 2900 (Warm White)
Volts AC: 120
Base: Intermediate Screw (E17)
Dimmable: Yes
Wattage: 75
Color Rendering Index (CRI): 100
Lumens: 700
Light Technology: Halogen