Metal Tri-Band Louvered Sconce, 100W, Black

Item #: 0691078

Cat #: P7103-31

UPC: 785247127641

$ 223.33 EA
Company wide:
0 in stock
Documents & Guides
Metal Tri-Band Louvered Sconce, 100 Watt Medium Screw Base, Black Painted Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

Overview

Metal Tri-Band Louvered Sconce, 100 Watt Medium Screw Base, Black Painted Finish ***Requires (1) A19 Lamp To Operate (Sold Separately)***

One-light tri-band louver wall sconce with a metal shade in a Black finish. Fixture provides illumination from top, bottom and between louvers.

Also known as: 785247127641, P7103-31, PROP710331

Specifications

Base: Medium Screw (E26)
Wattage: 100
Color: Black
Shape: A19 (Arbitrary)
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Black
Mounting: Wall
Wattage: 100
Shape: A19 (Arbitrary)
Standards: California Proposition 65