20W T-6 1/2 FROST BA15D

Item #: 0691041

Cat #: S3298

UPC: 045923032981

Company wide:
0 in stock
Documents & Guides
20 Watt T6 1/2 Incandescent; Frost; 1500 Average rated hours; 140 Lumens; DC Bay Base; 130 Volt

Overview

20 Watt T6 1/2 Incandescent; Frost; 1500 Average rated hours; 140 Lumens; DC Bay Base; 130 Volt
Also known as: 045923032981, S3298, SATS3298

Specifications

Lumens: 140
Volts AC: 130
Wattage: 20
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White)
Shape: T6-1/2 (Tubular)
Dimmable: Yes
Light Technology: Incandescent
Base: Bayonet (BA15d)
Lumens: 140
Wattage: 20
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Base: Bayonet (BA15d)
Volts AC: 130
Color Rendering Index (CRI): 100
Shape: T6-1/2 (Tubular)
Light Technology: Incandescent