Transformer, Pool/Spa Lights, 600 Watt, 120V, 3A, Input, 12V Output

Item #: 0691040

Cat #: PX600

UPC: 078275079854

$ 388.40 EA
Company wide:
0 in stock
Documents & Guides
Transformer, Pool Spa Lights, 2 x 300 Watt, 120 Volt AC Input, 3 Amp, 12 - 14 Volt DC Output, Beige Steel, NEMA 3R Enclosure

Overview

Transformer, Pool Spa Lights, 2 x 300 Watt, 120 Volt AC Input, 3 Amp, 12 - 14 Volt DC Output, Beige Steel, NEMA 3R Enclosure
Also known as: 078275079854, PX600, IMTPX600

Specifications

Wattage: 600
Volts AC: 120
Phase: 1
Amps: 3
Color: Beige
Material: Steel
Volts DC: 12
Mounting: Wall
Standards: California Proposition 65
Wattage: 600
Phase: 1
Color: Beige
Volts DC: 12
Standards: California Proposition 65
Volts AC: 120
Amps: 3
Material: Steel
Mounting: Wall