Switch, 120V, 8A, Snow

Item #: 0691033

Cat #: MSC-S8AM-SW

UPC: 027557082969

$ 60.12 EA
Company wide:
0 in stock
Documents & Guides
Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Snow.

Overview

Maestro Switch, Incandescent/Halogen, Magnetic Low-Voltage, Fluorescent, Multi-location/Single-Pole, 120 Volts, 8 Amp, Satin Finish, Color: Snow.
Also known as: 027557082969, MSC-S8AM-SW, LUTMSCS8AMSW

Specifications

Color: Snow
Volts AC: 120
Family / Style: Maestro
Poles: 1
Mounting: Knuckle
Amps: 8
Light Technology: Fluorescent, Halogen
Color: Snow
Family / Style: Maestro
Mounting: Knuckle
Light Technology: Fluorescent, Halogen
Volts AC: 120
Poles: 1
Amps: 8