BRADY 3000-F BRADY 2 IN SELF ADHES

Item #: 0691029

Cat #: 3000-F

UPC: 754473033347

$ 19.29 EA
Company wide:
0 in stock
Documents & Guides
BRA 3000-F 2" SELF ADHESIVE

Overview

BRA 3000-F 2" SELF ADHESIVE

This B-309 material is a high intensity presmatic reflective sheeting with photoluminescent material backed with pressure senstive adhesive.

Also known as: 754473033347, 3000-F, BRA3000F

Specifications

Type: Label
Color: Black, Silver
Type: Label
Color: Black, Silver