100A, 480V, DR100 Series Male Inlet

Item #: 0691011

Cat #: 31-68243-K04

UPC: 784474610650

$ 351.18 EA
Company wide:
0 in stock
Documents & Guides
100 Amp, 480 Volt, 3P + Ground, Male Inlet, Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 10 To 2 Awg, Short Circuit Rating 100 kAmp, Material: Poly, Color: Blue

Overview

100 Amp, 480 Volt, 3P + Ground, Male Inlet, Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 10 To 2 Awg, Short Circuit Rating 100 kAmp, Material: Poly, Color: Blue

100 Amp, 480 Volt, 3P + Ground, Male Inlet, Enclosure NEMA 3R, IP54/IP55, Wiring Capacity 10 To 2 Awg, Short Circuit Rating 100 kAmp, Material: Poly, Color: Blue

Also known as: 784474610650, 31-68243-K04, MEL3168243K04

Specifications

Poles: 3
Volts AC: 480
Color: Blue
Amps: 100
Type: Inlet
Poles: 3
Color: Blue
Type: Inlet
Volts AC: 480
Amps: 100