Incandescent/Halogen Dual Dimmer and Switch, Ivory

Item #: 0690932

Cat #: MA-L3S25-IV

UPC: 027557289122

Company wide:
0 in stock
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Ivory

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: Ivory

Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in ivory

Also known as: 027557289122, MA-L3S25-IV, LUTMAL3S25IV

Specifications

Volts AC: 120
Family / Style: Maestro
Type: Combo, Decorator
Mounting: Surface
Wattage: 300
Color: Ivory
Amps: 2.500
Volts AC: 120
Type: Combo, Decorator
Wattage: 300
Amps: 2.500
Family / Style: Maestro
Mounting: Surface
Color: Ivory