Incandescent/Halogen Dual Dimmer and Switch, White

Item #: 0690928

Cat #: MA-L3S25-WH

UPC: 027557289108

Company wide:
0 in stock
Documents & Guides
Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: White.

Overview

Incandescent/Halogen Dual Dimmer and Switch, 120 Volt, 300 Watt, Color: White.

Maestro Incandescent/Halogen Dimmer and Switch, Single-pole, 120V/300W dimmer, 2.5A switch in white

Also known as: 027557289108, MA-L3S25-WH, LUTMAL3S25WH

Specifications

Volts AC: 120
Family / Style: Maestro
Mounting: Surface
Wattage: 300
Color: White
Amps: 2.500
Volts AC: 120
Mounting: Surface
Color: White
Family / Style: Maestro
Wattage: 300
Amps: 2.500