Safety Switch, 60A, 3P, 240V/250DC, HD Non-Fusible, 3R, 15A GFCI

Item #: 0690859

Cat #: DH322URKA1208

UPC: 782116418008

$ 10135.11 EA
Company wide:
0 in stock
60 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, 15 Amp, 208 Volt AC, GFCI Receptacle

Overview

60 Amp, 3-Pole, Heavy Duty Safety Switch, Non-Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 3R, 15 Amp, 208 Volt AC, GFCI Receptacle
Also known as: 782116418008, DH322URKA1208, CUTDH322URKA1208

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Volts AC: 240
Amps: 60
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Amps: 60
Volts DC: 250
Volts AC: 240
IP/NEMA Rating: NEMA 3R