10-4C XLP/AIA/PVC 600V MC 1X10 BAR G

Item #: 0690854

Cat #: Y11004A

UPC:

Company wide:
0 in stock
Documents & Guides
OMNI Y11004A CABLE

Overview

OMNI Y11004A CABLE

Type MC Cable - "PVC Jacketed" is constructed with soft-drawn, copper Type THHN/THWN conductors rated 90°C dry/ 75°C wet, and a green insulated grounding conductor. The conductors are cabled together and a binder tape is wrapped around the assembly. Aluminum interlocking armor is applied over the assembly. A black flame retardant PVC jacket is applied over the armor. The jacket is available in other colors upon request subject to economic order quantities. The standard PVC Jacket will not meet "Limited Smoke" or "LS" Rating. An optional SOLONON Jacket can be provided for "LS" Rating

Also known as: Y11004A, OMNY11004A

Specifications

Gauge: 10 AWG
Material: Copper
Color: Gray
Volts AC: 600
Conductors: 10
Stranding: Stranded
Jacket: PVC Coated Aluminum
Gauge: 10 AWG
Color: Gray
Conductors: 10
Jacket: PVC Coated Aluminum
Material: Copper
Volts AC: 600
Stranding: Stranded