Pb Encl, X Deep, 22.5mm

Item #: 0690840

Cat #: ED3PBXM

UPC: 783510130862

$ 205.28 EA
Company wide:
0 in stock
Pb Enclosure, Dome Cover, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 3pb X22.5mm, Material/finish: Steel/gray

Overview

Pb Enclosure, Dome Cover, Bulletin Pb1 (pushbutton Enclosures), Size/dims: 3pb X22.5mm, Material/finish: Steel/gray

Drawn Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm 4-way pushbuttons and switches. These enclosures have no welded seams or sharp corners.

Also known as: 783510130862, ED3PBXM, HOFED3PBXM

Specifications

IP/NEMA Rating: IP66, NEMA 12
Color: Gray
Width: 4 in
Weight: 3 lb
Height: 8 in
Depth: 3.750 in
Finish: Powder Coated
IP/NEMA Rating: IP66, NEMA 12
Width: 4 in
Height: 8 in
Finish: Powder Coated
Color: Gray
Weight: 3 lb
Depth: 3.750 in